Motion
CDQMA32TF-100-M9P

SMC CORP OF AMERICA
CDQMA32TF-100-M9P

CDQMA32TF-100-M9P
Mi Item #14437928
MFR #CDQMA32TF-100-M9P
Price$208.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA32TF-100-M9P

CDQMA32TF-100-M9P
Mi Item #14437928
MFR #CDQMA32TF-100-M9P

Mfr description
CDQMA32TF-100-M9P COMPACT GUIDE ROD CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.60/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double End Tapped
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-100-M9P
  • Guide Type
    Compact
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in
  • Mounting Type
    Double End Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)