Motion
CDQMA40TF-45
CDQMA40TF-45
Mi Item #14437933
MFR #CDQMA40TF-45
Price$115.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CDQMA40TF-45
Mi Item #14437933
MFR #CDQMA40TF-45

Mfr description
CDQMA40TF-45 COMPACT GUIDE ROD CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.60/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double End Tapped
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF
  • Guide Type
    Slide Bearing
  • Magnet
    Built-in
  • Mounting Type
    Double End Tapped
  • Options Included
    Magnetic Piston
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)