Motion
CDQMA100TN-50-M9PVZ

SMC CORP OF AMERICA
CDQMA100TN-50-M9PVZ

CDQMA100TN-50-M9PVZ
MI ITEM #14437934
MFR #CDQMA100TN-50-M9PVZ
Price$326.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA100TN-50-M9PVZ

CDQMA100TN-50-M9PVZ
MI ITEM #14437934
MFR #CDQMA100TN-50-M9PVZ

Mfr description
CDQMA100TN-50-M9PVZ COMPACT GUIDE ROD CY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.05/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double End Tapped
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Compact
  • Magnet
    Magnetic Piston
  • Mounting Type
    Double End Tapped
  • Options Included
    Magnetic Piston, Non-Rotating
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CQM
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)