Motion
RSDQB32TF-20BFZ

SMC CORP OF AMERICA
RSDQB32TF-20BFZ

RSDQB32TF-20BFZ
MI ITEM #14437976
MFR #RSDQB32TF-20BFZ
Price$86.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TF-20BFZ

RSDQB32TF-20BFZ
MI ITEM #14437976
MFR #RSDQB32TF-20BFZ

Mfr description
RSDQB32TF-20BFZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TF-20BFZ
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove
  • Piston Action
    Spring Loaded
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar w/Female Rod End
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)