Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Compact
- Compact Cylinder TypeStopper
- Cylinder StyleStopper
- Mounting TypeCompact
- Piston ActionDouble-Acting
- Product TypeStopper Air Cylinders
- SeriesRSQ
- TypeStopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)