Motion
RSDQB20-15DFZ

SMC CORP OF AMERICA
RSDQB20-15DFZ

RSDQB20-15DFZ
MI ITEM #14437981
MFR #RSDQB20-15DFZ
Price$72.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB20-15DFZ

RSDQB20-15DFZ
MI ITEM #14437981
MFR #RSDQB20-15DFZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.48/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    Z
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Standard
  • Options Included
    D (Built-In Magnet), F (Round Bar W, Female Rod End), Z (Direct Mount Switch Groove)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Stopper Cylinder

Overview

Mfr description
RSDQB20-15DFZ COMPACT STOPPER CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought