Motion
RSDQB50-20TBZ-A93

SMC CORP OF AMERICA
RSDQB50-20TBZ-A93

RSDQB50-20TBZ-A93
Mi Item #14437982
MFR #RSDQB50-20TBZ-A93
Price$258.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB50-20TBZ-A93

RSDQB50-20TBZ-A93
Mi Item #14437982
MFR #RSDQB50-20TBZ-A93

Mfr description
RSDQB50-20TBZ-A93 COMPACT STOPPER CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    A93
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Direct Mount Switch Groove, Magnet
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Round Bar Style
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)