Motion
RSDQB32-10DZ-L-M9BWSDPC

SMC CORP OF AMERICA
RSDQB32-10DZ-L-M9BWSDPC

RSDQB32-10DZ-L-M9BWSDPC
Mi Item #14437983
MFR #RSDQB32-10DZ-L-M9BWSDPC
Price$226.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32-10DZ-L-M9BWSDPC

RSDQB32-10DZ-L-M9BWSDPC
Mi Item #14437983
MFR #RSDQB32-10DZ-L-M9BWSDPC

Mfr description
RSDQB32-10DZ-L-M9BWSDPC COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.70/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-L-M9BWSDPC
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Direct Mount Switch Groove, Fixed Absorber Type, Lever Type, Magnetic Piston, Mounting Bolt
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Single Rod
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)