Motion
RSDQB20-15DZ-M9BW

SMC CORP OF AMERICA
RSDQB20-15DZ-M9BW

RSDQB20-15DZ-M9BW
Mi Item #14437989
MFR #RSDQB20-15DZ-M9BW
Price$178.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB20-15DZ-M9BW

RSDQB20-15DZ-M9BW
Mi Item #14437989
MFR #RSDQB20-15DZ-M9BW

Mfr description
RSDQB20-15DZ-M9BW COMPACT STOPPER CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.16/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DZ-M9BW
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    D (Built-In Magnet), M9Bw (Auto Switch), Z (Direct Mount Switch Groove)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar Style
  • Rod Type
    Round Bar Style
  • Series
    RS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)