Motion
RSQB40TN-30TDZ

SMC CORP OF AMERICA
RSQB40TN-30TDZ

RSQB40TN-30TDZ
MI ITEM #14437990
MFR #RSQB40TN-30TDZ
Price$191.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQB40TN-30TDZ

RSQB40TN-30TDZ
MI ITEM #14437990
MFR #RSQB40TN-30TDZ

Mfr description
RSQB40TN-30TDZ COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-30TDZ
  • Guide Type
    Stopper
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove, Tn (Npt) Port Thread
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)