Motion
RSQA40TF-30BZ

SMC CORP OF AMERICA
RSQA40TF-30BZ

RSQA40TF-30BZ
Mi Item #14437995
MFR #RSQA40TF-30BZ
Price$88.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQA40TF-30BZ

RSQA40TF-30BZ
Mi Item #14437995
MFR #RSQA40TF-30BZ

Mfr description
RSQA40TF-30BZ COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Adjustable
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    BZ
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Direct Mount Switch Groove
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Lever Type, Adjustable Absorber Type
  • Rod Type
    Single Rod
  • Series
    RSQ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)