Motion
RSQA16-10BGZ
RSQA16-10BGZ
Mi Item #14437996
MFR #RSQA16-10BGZ
Price$71.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQA16-10BGZ
Mi Item #14437996
MFR #RSQA16-10BGZ

Mfr description
RSQA16-10BGZ COMPACT STOPPER CYLINDER, R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Rod Size / Thread
    Female Rod End

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    BGZ
  • Guide Type
    Stopper
  • Magnet
    Without Magnet
  • Mounting Thread
    Both Ends Tapped
  • Mounting Type
    Through Hole
  • Options Included
    Direct Mount Switch Groove
  • Piston Action
    Spring Loaded
  • Port Gender
    Female
  • Port Thread Standard
    M
  • Product Type
    Stopper Air Cylinders
  • Rod End Thread
    Female Rod End
  • Rod Gender
    Female
  • Rod Type
    Chamfered w/Female Rod End
  • Series
    RS
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)