Motion
RSDQA32TF-20DZ-M9PWSDPC

SMC CORP OF AMERICA
RSDQA32TF-20DZ-M9PWSDPC

RSDQA32TF-20DZ-M9PWSDPC
Mi Item #14437999
MFR #RSDQA32TF-20DZ-M9PWSDPC
Price$229.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA32TF-20DZ-M9PWSDPC

RSDQA32TF-20DZ-M9PWSDPC
Mi Item #14437999
MFR #RSDQA32TF-20DZ-M9PWSDPC

Mfr description
RSDQA32TF-20DZ-M9PWSDPC COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.49/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TF-20DZ-M9PWSDPC
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar Style
  • Rod Type
    Round Bar Style
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Stopper Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)