Motion
RSDQA40-20DDZ-XC3A

SMC CORP OF AMERICA
RSDQA40-20DDZ-XC3A

RSDQA40-20DDZ-XC3A
MI ITEM #14438004
MFR #RSDQA40-20DDZ-XC3A
Price$190.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA40-20DDZ-XC3A

RSDQA40-20DDZ-XC3A
MI ITEM #14438004
MFR #RSDQA40-20DDZ-XC3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.41/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
  • Type
    Compact

Overview

Mfr description
RSDQA40-20DDZ-XC3A COMPACT STOPPER CYLIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought