Motion
RSQA40-30TDZ
RSQA40-30TDZ
MI ITEM #14438007
MFR #RSQA40-30TDZ
Price$191.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQA40-30TDZ
MI ITEM #14438007
MFR #RSQA40-30TDZ

Mfr description
RSQA40-30TDZ COMPACT STOPPER CYLINDER, R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Fixed Mounting Height
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    A40-30TDZ
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Made to Order
    No
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Direct Mount Switch Groove
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar Style
  • Rod Type
    Round Bar Style
  • Series
    RS
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)