Motion
CDQ2DS32-75DCMZ-XC26C89

SMC CORP OF AMERICA
CDQ2DS32-75DCMZ-XC26C89

CDQ2DS32-75DCMZ-XC26C89
Mi Item #14438034
MFR #CDQ2DS32-75DCMZ-XC26C89
Price$133.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2DS32-75DCMZ-XC26C89

CDQ2DS32-75DCMZ-XC26C89
Mi Item #14438034
MFR #CDQ2DS32-75DCMZ-XC26C89

Mfr description
CDQ2DS32-75DCMZ-XC26C89 CQ2-Z CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.18/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Compact
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Compact
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)