Motion
CDS1DQ140TN-1000

SMC CORP OF AMERICA
CDS1DQ140TN-1000

CDS1DQ140TN-1000
MI ITEM #14438044
MFR #CDS1DQ140TN-1000
Price$1,066.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1DQ140TN-1000

CDS1DQ140TN-1000
MI ITEM #14438044
MFR #CDS1DQ140TN-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,066.11/each

Specifications

Dimensions

  • Bore Diameter
    140 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Q
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Options Included
    Both Sides, Cushion, Low Friction Type, Without Rod Boot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CS1
  • Special Applications
    Low Friction
  • Type
    Tie-Rod

Overview

Mfr description
CDS1DQ140TN-1000 CS1 AIR CYL, LOW FRICTI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought