Motion
CS1BN200-200-DUB00168

SMC CORP OF AMERICA
CS1BN200-200-DUB00168

CS1BN200-200-DUB00168
MI ITEM #14438090
MFR #CS1BN200-200-DUB00168
Price$1,131.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1BN200-200-DUB00168

CS1BN200-200-DUB00168
MI ITEM #14438090
MFR #CS1BN200-200-DUB00168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,131.96/each

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod

Overview

Mfr description
CS1BN200-200-DUB00168 CS1 CYLINDER SPECI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought