Motion
CY1F15L-350-M9PWSAPC

SMC CORP OF AMERICA
CY1F15L-350-M9PWSAPC

CY1F15L-350-M9PWSAPC
Mi Item #14438099
MFR #CY1F15L-350-M9PWSAPC
Price$780.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1F15L-350-M9PWSAPC

CY1F15L-350-M9PWSAPC
Mi Item #14438099
MFR #CY1F15L-350-M9PWSAPC

Mfr description
CY1F15L-350-M9PWSAPC CY1F CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$780.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Both Sides Standard
  • Auto-Switch
    Yes
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L-350-M9PWSAPC
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Centralized Piping
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1F
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)