Motion
CY1L25H-650B-F79L

SMC CORP OF AMERICA
CY1L25H-650B-F79L

CY1L25H-650B-F79L
Mi Item #14438103
MFR #CY1L25H-650B-F79L
Price$1,008.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L25H-650B-F79L

CY1L25H-650B-F79L
Mi Item #14438103
MFR #CY1L25H-650B-F79L

Mfr description
CY1L25H-650B-F79L CY1L, MAGNET COUPLED R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Shock Absorbers (2 pcs)
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Large Holding Force
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-650B-F79L
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Options Included
    3M Lead Wire, Large Holding Force, Shock Absorbers (2 Pcs), Solid State Auto Switch
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1L
  • Stroke Adjuster Type
    Shock Absober (2 pcs)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)