Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchYes
- BearingsBall Bushing
- Bracket 1Rodless
- Cylinder StyleRodless
- MagnetWith Magnet
- Mounting TypeRodless
- Product TypeRodless Air Cylinders
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)