Motion
CY1SG10-150Z-M9PSBPCS

SMC CORP OF AMERICA
CY1SG10-150Z-M9PSBPCS

CY1SG10-150Z-M9PSBPCS
Mi Item #14438116
MFR #CY1SG10-150Z-M9PSBPCS
Price$335.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG10-150Z-M9PSBPCS

CY1SG10-150Z-M9PSBPCS
Mi Item #14438116
MFR #CY1SG10-150Z-M9PSBPCS

Mfr description
CY1SG10-150Z-M9PSBPCS CY1S, MAGNET COUPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.30/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Centralized Piping Type
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G10-150Z-M9PSBPCS
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    3 Wire Pnp, G (Centralized Piping Type), Gen. Purpose, Horizontal, M8-4 Pin Connector), M9P-Solid State, S (1 Pc.), Sbpc (0.5M Cord Length
  • Piping Type
    G (Centralized Piping)
  • Port Gender
    Female
  • Port Thread Standard
    M
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Suffix For Stroke
    Z
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)