Motion
CY1SG32TF-100Z

SMC CORP OF AMERICA
CY1SG32TF-100Z

CY1SG32TF-100Z
Mi Item #14438117
MFR #CY1SG32TF-100Z
Price$696.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG32TF-100Z

CY1SG32TF-100Z
Mi Item #14438117
MFR #CY1SG32TF-100Z

Mfr description
CY1SG32TF-100Z CY1S, MAGNET COUPLED RODL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$696.17/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetically Coupled
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF-100Z
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    G (Centralized Piping Type), Tf (G) Port Thread
  • Piping Type
    G (Centralized Piping)
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Suffix For Stroke
    Z
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)