Motion
CY1SG32TN-200BSZ-M9PWZ

SMC CORP OF AMERICA
CY1SG32TN-200BSZ-M9PWZ

CY1SG32TN-200BSZ-M9PWZ
Mi Item #14438120
MFR #CY1SG32TN-200BSZ-M9PWZ
Price$912.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG32TN-200BSZ-M9PWZ

CY1SG32TN-200BSZ-M9PWZ
Mi Item #14438120
MFR #CY1SG32TN-200BSZ-M9PWZ

Mfr description
CY1SG32TN-200BSZ-M9PWZ CY1S, MAGNET COUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$912.09/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Rodless
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    BSZ-M9PWZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustment Bolt, Bumper Bolt, Centralized Piping Type, M9Pw Auto Switch, Npt Port Thread, Shock Absorber
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Stroke Adjuster Type
    Adjustment Bolt
  • Suffix For Stroke
    BSZ
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)