Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- Bracket 1Magnetically Coupled
- Guide TypeSlide Bearing
- Mounting TypeMagnetically Coupled
- Product TypeRodless Air Cylinders
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)