Motion
CY1S10-100BZ-M9NL

SMC CORP OF AMERICA
CY1S10-100BZ-M9NL

CY1S10-100BZ-M9NL
Mi Item #14438124
MFR #CY1S10-100BZ-M9NL
Price$420.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1S10-100BZ-M9NL

CY1S10-100BZ-M9NL
Mi Item #14438124
MFR #CY1S10-100BZ-M9NL

Mfr description
CY1S10-100BZ-M9NL CY1S, MAGNET COUPLED R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.38/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Mounted on Both Sides
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetically Coupled
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    BZ-M9NL
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    3 Wire Npn, Adjustment Bolt (Metal Ended), Gen. Purpose, Horizontal, L (3M) Lead Wire, Mounted On Both Sides, Shock Absorber, Solid State
  • Piping Type
    Bilateral Piping Type
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Stroke Adjuster Type
    Shock Absorber/Adjustment Bolt (Metal Ended)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)