Motion
CY1SG20TF-600Z

SMC CORP OF AMERICA
CY1SG20TF-600Z

CY1SG20TF-600Z
Mi Item #14438125
MFR #CY1SG20TF-600Z
Price$472.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG20TF-600Z

CY1SG20TF-600Z
Mi Item #14438125
MFR #CY1SG20TF-600Z

Mfr description
CY1SG20TF-600Z CY1S, MAGNET COUPLED RODL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.13/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetically Coupled
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Bumper Bolt (Resin Tipped), G (Centralized Piping Type), No Switch, Tf (G)
  • Piping Type
    G (Centralized Piping)
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)