Motion
CY1S40-400Z-M9BAL

SMC CORP OF AMERICA
CY1S40-400Z-M9BAL

CY1S40-400Z-M9BAL
Mi Item #14438137
MFR #CY1S40-400Z-M9BAL
Price$1,158.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1S40-400Z-M9BAL

CY1S40-400Z-M9BAL
Mi Item #14438137
MFR #CY1S40-400Z-M9BAL

Mfr description
CY1S40-400Z-M9BAL CY1S, MAGNET COUPLED R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.91/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Magnetically Coupled
  • Body Type
    Rodless
  • Cushion Type
    Bumper Bolt (Resin Tipped)
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9BAL
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2 Pcs, 2 Wire, Horizontal, L (3M), M9Ba-Solid State, Water Resist.
  • Piping Type
    Bilateral Piping Type
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1S-Z
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)