Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Guide TypeSlide Bearing
- MagnetWith Magnet
- Mounting TypeRodless
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesCY1S
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)