1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CY3R40-1100-M9BL3
CY3R40-1100-M9BL3
MI ITEM #
14438141
MFR #
CY3R40-1100-M9BL3
Price
$1,196.73
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CY3R40-1100-M9BL3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CY3R40-1100-M9BL3
CY3R40-1100-M9BL3
MI ITEM #
14438141
MFR #
CY3R40-1100-M9BL3
Mfr description
CY3R40-1100-M9BL3 CY3, MAGNET COUPLED RO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,196
.73
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
40 mm
Details
Auto-Switch
Yes
Body Type
Rodless
Cylinder Style
Rodless
Magnet
With Magnet
Operating Temperature Range
-10 to 60 °C, 14 to 140 °F
Product Type
Rodless Air Cylinders
Type
Rodless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items