Motion
CY3R25-340
CY3R25-340
MI ITEM #14438149
MFR #CY3R25-340
Price$398.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY3R25-340
MI ITEM #14438149
MFR #CY3R25-340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$398.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Magnetically Coupled
  • Magnet
    With Magnet
  • Mounting Type
    Magnetically Coupled
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Type
    Rodless

Overview

Mfr description
CY3R25-340 CY3, MAGNET COUPLED RODLESS C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought