Motion
25A-CY3B10-150

SMC CORP OF AMERICA
25A-CY3B10-150

25A-CY3B10-150
Mi Item #14438156
MFR #25A-CY3B10-150
Price$313.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CY3B10-150

25A-CY3B10-150
Mi Item #14438156
MFR #25A-CY3B10-150

Mfr description
25A-CY3B10-150 CY3, MAGNET COUPLED RODLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.12/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetically coupled rodless cylinder
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Clean Series
    Yes
  • Cylinder Style
    Rodless
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Options Included
    Switch Rail
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)