Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Direct
- Cylinder StyleRodless
- MagnetWith Magnet
- Mounting TypeDirect
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Product TypeRodless Air Cylinders
- SeriesCY3
- TypeRodless
Overview
Mfr description
CY3B15-130-XB6 CY3, MAGNET COUPLED RODLE