Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Direct
- Cylinder StyleRodless
- MagnetMagnetic Piston
- Mounting TypeDirect
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Product TypeRodless Air Cylinders
- SeriesCY3
- TypeRodless
Overview
Mfr description
CY3R25-1000-M9BL CY3, MAGNET COUPLED ROD