Motion
CY3B50TN-1500-XC57

SMC CORP OF AMERICA
CY3B50TN-1500-XC57

CY3B50TN-1500-XC57
MI ITEM #14438170
MFR #CY3B50TN-1500-XC57
Price$2,005.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3B50TN-1500-XC57

CY3B50TN-1500-XC57
MI ITEM #14438170
MFR #CY3B50TN-1500-XC57

Mfr description
CY3B50TN-1500-XC57 CY3, MAGNET COUPLED R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,005.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cushion Type
    Standard
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    XC57
  • Magnet
    Magnetic
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)