Motion
CY3R20-900N
CY3R20-900N
Mi Item #14438171
MFR #CY3R20-900N
Price$400.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY3R20-900N
Mi Item #14438171
MFR #CY3R20-900N

Mfr description
CY3R20-900N CY3, MAGNET COUPLED RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.32/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    N
  • Guide Type
    External Guide Rod
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Options Included
    Hard Chrome Plating, High Speed
  • Piping Type
    Direct
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3R
  • Special Applications
    High Speed
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)