Motion
12-CY3B6-50
12-CY3B6-50
Mi Item #14438176
MFR #12-CY3B6-50
Price$155.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12-CY3B6-50
Mi Item #14438176
MFR #12-CY3B6-50

Mfr description
12-CY3B6-50 CY3B CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.77/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Body Type
    Rodless
  • Bracket 1
    Magnetically Coupled
  • Clean Series
    Clean Room
  • Cylinder Style
    Rodless
  • Magnet
    Magnetic
  • Mounting Type
    Magnetically Coupled
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3B
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)