Overview
Mfr description
CDLQD40-100DCM-B CYL, COMPACT WITH LOCK
Specifications
- Bore Diameter
- Stroke100 mm
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data