Motion
CDLQA32-20DM-F-M9PSAPC

SMC CORP OF AMERICA
CDLQA32-20DM-F-M9PSAPC

CDLQA32-20DM-F-M9PSAPC
Mi Item #14438265
MFR #CDLQA32-20DM-F-M9PSAPC
Price$376.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA32-20DM-F-M9PSAPC

CDLQA32-20DM-F-M9PSAPC
Mi Item #14438265
MFR #CDLQA32-20DM-F-M9PSAPC

Mfr description
CDLQA32-20DM-F-M9PSAPC CYL, COMPACT WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.08/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9PSAPC
  • Lead Wire Prewire Connector
    M8 Pico 3-Pin Male
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Forwarding Stroke Lock, Front Flange, Magnetic Piston, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)