Motion
CDLQA100TN-100D-F-M9BWZS

SMC CORP OF AMERICA
CDLQA100TN-100D-F-M9BWZS

CDLQA100TN-100D-F-M9BWZS
Mi Item #14438266
MFR #CDLQA100TN-100D-F-M9BWZS
Price$851.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA100TN-100D-F-M9BWZS

CDLQA100TN-100D-F-M9BWZS
Mi Item #14438266
MFR #CDLQA100TN-100D-F-M9BWZS

Mfr description
CDLQA100TN-100D-F-M9BWZS CYL, COMPACT WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.43/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Lead Wire Length
    5 m
  • Overall Height
    3.9370 in, 100 mm
  • Overall Width
    3.9370 in, 100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-100D-F-M9BWZS
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Auto Switch Capable, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    D
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)