Motion
CDLQA40-30D-F

SMC CORP OF AMERICA
CDLQA40-30D-F

40 mm Bore, 30 mm Stroke, Both Ends Tapped Mount
Mi Item #14438267
MFR #CDLQA40-30D-F
Price$281.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA40-30D-F

40 mm Bore, 30 mm Stroke, Both Ends Tapped Mount
Mi Item #14438267
MFR #CDLQA40-30D-F

Mfr description
CDLQA40-30D-F CYL, COMPACT WITH LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    30 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)