Motion
CLQG50TN-40DM-B

SMC CORP OF AMERICA
CLQG50TN-40DM-B

CLQG50TN-40DM-B
MI ITEM #14438272
MFR #CLQG50TN-40DM-B
Price$332.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQG50TN-40DM-B

CLQG50TN-40DM-B
MI ITEM #14438272
MFR #CLQG50TN-40DM-B

Mfr description
CLQG50TN-40DM-B CYL, COMPACT WITH LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Rear Flange
  • Clean Series
    No
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-40DM-B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Rear Flange
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Rear Flange, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)