Motion
CDLQD40-25DCM-F-F7DWSC

SMC CORP OF AMERICA
CDLQD40-25DCM-F-F7DWSC

CDLQD40-25DCM-F-F7DWSC
MI ITEM #14438275
MFR #CDLQD40-25DCM-F-F7DWSC
Price$491.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQD40-25DCM-F-F7DWSC

CDLQD40-25DCM-F-F7DWSC
MI ITEM #14438275
MFR #CDLQD40-25DCM-F-F7DWSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$491.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Cylinder Style
    Compact
  • Lock Type
    Compact Lock Mechanism
  • Locking Position
    Any Position
  • Operating Pressure Range
    1 to 0.2 MPa
  • Product Type
    Compact Air Cylinders
  • Series
    CLQ
  • Type
    Compact

Overview

Mfr description
CDLQD40-25DCM-F-F7DWSC CYL, COMPACT WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought