Motion
RDLQA63TN-40M-F

SMC CORP OF AMERICA
RDLQA63TN-40M-F

RDLQA63TN-40M-F
Mi Item #14438285
MFR #RDLQA63TN-40M-F
Price$398.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQA63TN-40M-F

RDLQA63TN-40M-F
Mi Item #14438285
MFR #RDLQA63TN-40M-F

Mfr description
RDLQA63TN-40M-F CYL, COMPACT, AIR CUSHIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.20/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod Size / Thread
    M (Rod End Male Threads)

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-40M-F
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    D (Built-In Magnet), F (Extension Locking), M (Rod End Male Threads), Tn (Npt Port Thread)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    Drop Prevention | Home Position Holding Function | Manual Override Mechanism
  • Series
    RLQ Locking Linear Actuator
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)