Motion
RDLQA63TN-50M-BR

SMC CORP OF AMERICA
RDLQA63TN-50M-BR

RDLQA63TN-50M-BR
Mi Item #14438289
MFR #RDLQA63TN-50M-BR
Price$475.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQA63TN-50M-BR

RDLQA63TN-50M-BR
Mi Item #14438289
MFR #RDLQA63TN-50M-BR

Mfr description
RDLQA63TN-50M-BR CYL, COMPACT, AIR CUSHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.89/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod Size / Thread
    M (Rod End Male Threads)

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50M-BR
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    By-Pass, D (Built-In Magnet), Drop Prevention), M (Rod End Male Threads), R (W, Right-Hand Piping
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    Bypass Piping | Drop Prevention | Manual Override Mechanism
  • Series
    RLQ
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)