Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Cushion TypeAir Cushion
- Cylinder StyleCompact
- Cylinder SuffixXC35
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesRQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)