Motion
CDBQ2B40TN-25DC-RN

SMC CORP OF AMERICA
CDBQ2B40TN-25DC-RN

CDBQ2B40TN-25DC-RN
Mi Item #14438312
MFR #CDBQ2B40TN-25DC-RN
Price$113.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B40TN-25DC-RN

CDBQ2B40TN-25DC-RN
Mi Item #14438312
MFR #CDBQ2B40TN-25DC-RN

Mfr description
CDBQ2B40TN-25DC-RN CYL, COMPACT, LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    40 mm
  • Overall Width
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-25DC-RN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Front
  • Locking Position
    End of Stroke Extended
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Front Lock, Magnet, Non-Locking Manual Release, Rod End Female Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)