Motion
MDUB40TN-35DZ-M9PASDPC

SMC CORP OF AMERICA
MDUB40TN-35DZ-M9PASDPC

MDUB40TN-35DZ-M9PASDPC
Mi Item #14438316
MFR #MDUB40TN-35DZ-M9PASDPC
Price$294.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB40TN-35DZ-M9PASDPC

MDUB40TN-35DZ-M9PASDPC
Mi Item #14438316
MFR #MDUB40TN-35DZ-M9PASDPC

Mfr description
MDUB40TN-35DZ-M9PASDPC CYL, COMPACT, PLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.88/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Plate
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Plate
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    2 bar, 0.7 to 29 psi, 101.5 psi
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Options Included
    Built-In Magnet, M9Pa Auto Switch, Sdpc Lead Wire Connector
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MU Plate Cylinder
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)