Motion
MDUB50TF-60DMZ

SMC CORP OF AMERICA
MDUB50TF-60DMZ

MDUB50TF-60DMZ
Mi Item #14438317
MFR #MDUB50TF-60DMZ
Price$181.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB50TF-60DMZ

MDUB50TF-60DMZ
Mi Item #14438317
MFR #MDUB50TF-60DMZ

Mfr description
MDUB50TF-60DMZ CYL, COMPACT, PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Flat
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Compact
  • Mounting Type
    Flat
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Series
    MU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)