Motion
MDUG25-75DMZ-M9BZ

SMC CORP OF AMERICA
MDUG25-75DMZ-M9BZ

MDUG25-75DMZ-M9BZ
Mi Item #14438320
MFR #MDUG25-75DMZ-M9BZ
Price$251.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUG25-75DMZ-M9BZ

MDUG25-75DMZ-M9BZ
Mi Item #14438320
MFR #MDUG25-75DMZ-M9BZ

Mfr description
MDUG25-75DMZ-M9BZ CYL, COMPACT, PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Cylinder
  • Bracket 1
    Head Flange
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-M9BZ
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 bar, 0.7 to 14.5 psi, 101.5 psi
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Options Included
    M9B Auto Switch, Magnetic Piston, Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    MU Plate Cylinder
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)